Check Availability
  • DIAMOND VANTAGE 

    7" Type 1 Diamond Grinding Wheel, 5/8"-11 Arbor, 1/4"-Thick, 8600 Max. RPM

  • Item # 19F555
  • Mfr. Model # DXA0125P0725I
7" Type 1 Diamond Grinding Wheel, 5/8"-11 Arbor, 1/4"-Thick, 8600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19F555
Mfr. Model # DXA0125P0725I
UNSPSC #23131503
Shipping Weight 2.15 lbs
Country of Origin South Korea *
Item Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Arbor Hole Size 5/8"-11
Thickness 1/4"
Abrasive Material Diamond
Abrasive Grit 36
Max. RPM 8600
Specification Type 1
Bond Type Brazed Single Layer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov