Check Availability
  • DIAMOND VANTAGE 

    5" Type 29 Diamond Depressed Center Wheels, 5/8" Arbor, 3/32"-Thick, 12,225 Max. RPM

  • Item # 21AP47
  • Mfr. Model # DXA2930P05H
5" Type 29 Diamond Depressed Center Wheels, 5/8" Arbor, 3/32"-Thick, 12,225 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 21AP47
Mfr. Model # DXA2930P05H
UNSPSC #23131503
Shipping Weight 0.9 lbs
Country of Origin South Korea *
Item Depressed Center Wheels
Abrasive Wheel Type Type 29
Abrasive Wheel Diameter 5"
Thickness 3/32"
Arbor Hole Size 5/8"
Abrasive Material Diamond
Max. RPM 12,225
Series Diamondx
Grade Supreme
Application Metal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.