Check Availability
  • DIAMOND VANTAGE 

    5" Type 1 Diamond Abrasive Cut-Off Wheel, 7/8" Arbor, 0.500"-Thick, 12,225 Max. RPM

  • Item # 21AP60
  • Mfr. Model # DXE0130P0505C
5" Type 1 Diamond Abrasive Cut-Off Wheel, 7/8" Arbor, 0.500"-Thick, 12,225 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 21AP60
Mfr. Model # DXE0130P0505C
UNSPSC #23131503
Shipping Weight 1.77 lbs
Country of Origin South Korea *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 0.500"
Arbor Hole Size 7/8"
Abrasive Material Diamond
Abrasive Grit 50
Max. RPM 12,225
Diamond Knockout No
Application Composite Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms