Check Availability
  • DIAMOND VANTAGE 

    4" Type 27 Diamond Depressed Center Wheels, 5/8" Arbor, 5/32"-Thick, 15,300 Max. RPM

  • Item # 21AP40
  • Mfr. Model # DXA2730P04A
4" Type 27 Diamond Depressed Center Wheels, 5/8" Arbor, 5/32"-Thick, 15,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 21AP40
Mfr. Model # DXA2730P04A
UNSPSC #23131503
Shipping Weight 0.6 lbs
Country of Origin South Korea *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 5/32"
Arbor Hole Size 5/8"
Abrasive Material Diamond
Max. RPM 15,300
Series Diamondx
Grade Supreme
Application Metal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.