Check Availability
  • DIAMOND VANTAGE 

    4" Type 1 Diamond Abrasive Cut-Off Wheel, 5/8" Arbor, 0.050"-Thick, 19,000 Max. RPM

  • Item # 21AP59
  • Mfr. Model # DXE0130P0405A
4" Type 1 Diamond Abrasive Cut-Off Wheel, 5/8" Arbor, 0.050"-Thick, 19,000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 21AP59
Mfr. Model # DXE0130P0405A
UNSPSC #23131503
Shipping Weight 1.26 lbs
Country of Origin South Korea *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 0.050"
Arbor Hole Size 5/8"
Abrasive Material Diamond
Abrasive Grit 50
Max. RPM 19,000
Diamond Knockout No
Application Composite Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms