Check Availability
  • DIAMOND VANTAGE 

    4-1/2" Type 27 Diamond Depressed Center Wheels, 5/8" Arbor, 5/32"-Thick, 13,600 Max. RPM

  • Item # 21AP45
  • Mfr. Model # DXA2730P45H
4-1/2" Type 27 Diamond Depressed Center Wheels, 5/8" Arbor, 5/32"-Thick, 13,600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 21AP45
Mfr. Model # DXA2730P45H
UNSPSC #23131503
Shipping Weight 0.9 lbs
Country of Origin South Korea *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 5/32"
Arbor Hole Size 5/8"
Abrasive Material Diamond
Max. RPM 13,600
Series Diamondx
Grade Supreme
Application Metal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.