Check Availability
  • DIAMOND VANTAGE 

    4-1/2" Type 1 Diamond Abrasive Cut-Off Wheel, 7/8" Arbor, 0.050"-Thick, 13,600 Max. RPM

  • Item # 21AP64
  • Mfr. Model # DXE0130P4505C
4-1/2" Type 1 Diamond Abrasive Cut-Off Wheel, 7/8" Arbor, 0.050"-Thick, 13,600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 21AP64
Mfr. Model # DXE0130P4505C
UNSPSC #23131503
Shipping Weight 1.51 lbs
Country of Origin South Korea *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4-1/2"
Thickness 0.050"
Arbor Hole Size 7/8"
Abrasive Material Diamond
Abrasive Grit 50
Max. RPM 13,600
Diamond Knockout No
Application Composite Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms