Check Availability
  • DIAMOND GRADE 

    Reflective Tape, 3" Width, 150 ft. Length, Truck and Trailer, Roll

  • Item # 53DV12
  • Mfr. Model # GA1616 R
Reflective Tape, 3" Width, 150 ft. Length, Truck and Trailer, Roll
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DV12
Mfr. Model # GA1616 R
UNSPSC #31201516
Shipping Weight 4.05 lbs
Country of Origin USA *
Item Reflective Tape
Type Truck and Trailer
Material Polyester
Thickness 0.010 to 0.014 mil
Width 3"
Length 150 ft.
Color Red/White
Adhesion Strength 112 oz./in.
Performance Temp. -40 Degrees to 170 Degrees F
Package Type Roll
* This product's country of origin is subject to change

Compliance and Restrictions