Check Availability
  • DIAMOND D 

    4-3/4 x 1/2 x 1/4 Brush Seater

  • Item # 426P66
  • Mfr. Model # BRSRX12MS
4-3/4 x 1/2 x 1/4 Brush Seater
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426P66
Mfr. Model # BRSRX12MS
UNSPSC #26101801
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Brush Seater
For Use With Brushes On Commutators, Slip Rings
Function Seats Brush Against Commutator or Slip Rings
Length x Width x Depth (In.) 4-3/4 x 1/2 x 1/4
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In