Check Availability
  • DIAMOND D 

    3/8 x 5/8 x 6 Pencil Commstone

  • Item # 426P80
  • Mfr. Model # COMMXLS825P
3/8 x 5/8 x 6 Pencil Commstone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426P80
Mfr. Model # COMMXLS825P
UNSPSC #26101801
Shipping Weight 0.105 lbs
Country of Origin USA *
Item Pencil Commstone
For Use With Commutators
Function Burnishing Where A High Mirror Like Polish is Desired
Length x Width x Depth (In.) 3/8 x 5/8 x 6
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In