Check Availability
  • DIAMOND D 

    3/8 x 3/4 x 5 Rubrite Cleaning Stone

  • Item # 426P82
  • Mfr. Model # RUBBX6253
3/8 x 3/4 x 5 Rubrite Cleaning Stone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426P82
Mfr. Model # RUBBX6253
UNSPSC #26101801
Shipping Weight 0.135 lbs
Country of Origin USA *
Item Rubrite Cleaning Stone
For Use With Commutators
Function Removes Surface Imperfections From Any Metal
Length x Width x Depth (In.) 3/8 x 3/4 x 5
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In