Check Availability
1/8 x 1 x 5 Rubrite Cleaning Stone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426P85
Mfr. Model # RUBBX6271
UNSPSC #26101801
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Rubrite Cleaning Stone
For Use With Commutators
Function Removes Surface Imperfections From Any Metal
Length x Width x Depth (In.) 1/8 x 1 x 5
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In