Check Availability
  • DIAMOND CRYSTAL 

    50 lb. Water Softener Salt, Solar Naturals Series, Tablet, 99.8% Purity

  • Item # 52ZX55
  • Mfr. Model # 100012455
50 lb. Water Softener Salt, Solar Naturals Series, Tablet, 99.8% Purity
Qty
  • Web Price
    $16.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made naturally with sun, wind, and time this DIAMOND CRYSTAL Solar Naturals® water softener salt contains up to 99.6% pure salt. These solar salt crystals have a white, opaque appearance and are a natural choice for treating hard water in all water softeners. It has a low insoluble content and can minimize accumulated tank residue.
Show More Close
 

Technical Specifications

Item # 52ZX55
Mfr. Model # 100012455
UNSPSC #12352107
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Water Softener Salt
Series Solar Naturals
Size 50 lb.
Form Tablet
Purity 99.8%
Color White
Formulation Sodium Chloride
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.