Check Availability
  • DIAMOND CRYSTAL 

    50 lb. Water Softener Salt, Hardi-Cube Series, Tablet, 99.8% Purity

  • Item # 52ZX54
  • Mfr. Model # 100012432
50 lb. Water Softener Salt, Hardi-Cube Series, Tablet, 99.8% Purity
Qty
  • Web Price
    $20.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an effective rust remover this DIAMOND CRYSTAL Hardi-Cube® Red-Out® water softener salt with Iron Fighter® can help prevent rust stains on your laundry and household fixtures. Material is up to 99.8% pure salt with an FDA-approved rust remover, and an innovative compacted shape for extra hardness. It’s 100% water soluble, formulated to help resist mushing and bridging in the brine tank, and can keep your softener clean and help avoid repairs. Recommended for use in all water softeners.
Show More Close
 

Technical Specifications

Item # 52ZX54
Mfr. Model # 100012432
UNSPSC #12352107
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Water Softener Salt
Series Hardi-Cube
Size 50 lb.
Form Tablet
Purity 99.8%
Color White
Formulation Sodium Chloride
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.