Check Availability
  • DIAMOND CRYSTAL 

    50 lb. Water Softener Salt, Iron Fighter Series, Pellets

  • Item # 45CL36
  • Mfr. Model # 100012467
50 lb. Water Softener Salt, Iron Fighter Series, Pellets
Qty
  • Web Price
    $18.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps remove hard minerals from your water, including calcium, iron, magnesium, and even barium. Suitable for use in most water softeners, especially in regions with high iron water content. NSF compliant.
Show More Close
 

Technical Specifications

Item # 45CL36
Mfr. Model # 100012467
UNSPSC #12352107
Catalog Page 2696
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Water Softener Salt
Series Iron Fighter
Size 50 lb.
Form Pellets
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.