Check Availability
  • DIAMOND CRYSTAL 

    50 lb. Water Softener Salt, Hardi-Cube Series, Cube, 99.8% Purity

  • Item # 36JP55
  • Mfr. Model # 100012409
50 lb. Water Softener Salt, Hardi-Cube Series, Cube, 99.8% Purity
Qty
  • Web Price
    $14.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The innovative cube shape helps provide extra hardness and is specially formulated to resist bridging and mushing in the brine tank. Helps keep your softener clean and trouble free.
Show More Close
 

Technical Specifications

Item # 36JP55
Mfr. Model # 100012409
UNSPSC #12352107
Catalog Page 2696
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Water Softener Salt
Series Hardi-Cube
Size 50 lb.
Form Cube
Purity 99.8%
Color White
Formulation Sodium Chloride
* This product's country of origin is subject to change