Check Availability
  • DIAMOND CRYSTAL 

    40 lb. Water Softener Salt, Bright & Soft Series, Pellets, 99.8% Purity

  • Item # 42DA14
  • Mfr. Model # 100012407
40 lb. Water Softener Salt, Bright & Soft Series, Pellets, 99.8% Purity
Qty
  • Web Price
    $10.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DIAMOND CRYSTAL Bright & Soft ™ water softener pellets can remove hard minerals from water, including barium, calcium, iron, and magnesium.

• Suitable for use with most water softeners
• Innovative 2-handle bag eases lifting and transport
Show More Close
 

Technical Specifications

Item # 42DA14
Mfr. Model # 100012407
UNSPSC #12352107
Catalog Page 2696
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Water Softener Salt
Series Bright & Soft
Size 40 lb.
Form Pellets
Purity 99.8%
Formulation Sodium Chloride
* This product's country of origin is subject to change

Welcome Sign In