Check Availability
  • DIAMABRUSH 

    Polishing Abrasive Pad, 16 in. dia., Blue

  • Item # 35PR81
  • Mfr. Model # 911601230
Polishing Abrasive Pad, 16 in. dia., Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PR81
Mfr. Model # 911601230
UNSPSC #31191505
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Polishing Abrasive Pad
For Use With Auto Scrubbers and Buffers
Disc Dia. (In.) 2
Grit 200
Dia. (In.) 16
Max. RPM 600
Application For Concrete Floor Polishing
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions