Check Availability
  • DIAMABRUSH 

    Abrasive Pad, 2 in. dia., 16 in. dia.

  • Item # 35PR09
  • Mfr. Model # 901601222
Abrasive Pad, 2 in. dia., 16 in. dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PR09
Mfr. Model # 901601222
UNSPSC #31191505
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Abrasive Pad
For Use With Auto Scrubbers and Buffers
Disc Dia. (In.) 2
Rotation Counter Clockwise (CCW)
Grit 100
Dia. (In.) 16
Max. RPM 600
Application For Concrete Preparation Sanding
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions