Check Availability
  • DIAL 

    Unscented Foam Hand Soap, 1000mL Cartridge, Dial, 6 PK

  • Item # 41D340
  • Mfr. Model # DIA 00162
Unscented Foam Hand Soap, 1000mL Cartridge, Dial, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41D340
Mfr. Model # DIA 00162
UNSPSC #53131608
Shipping Weight 16.3 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Dial
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1000mL
Hygiene Properties Antimicrobial
Formula Complete
Fragrance Unscented
Color Pink
Uses Dispenser Mfr. No. DIA 06055 & DIA 06056
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms