Check Availability
  • DIAL 

    Unscented Foam Hand Soap, 1250mL Cartridge, Dial Duo, 3 PK

  • Item # 33NU12
  • Mfr. Model # 05067
Unscented Foam Hand Soap, 1250mL Cartridge, Dial Duo, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33NU12
Mfr. Model # 05067
UNSPSC #53131608
Shipping Weight 10.2 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Dial Duo
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1250mL
Hygiene Properties Antibacterial
Formula Foam
Fragrance Unscented
Color Pink
Uses Dispenser Mfr. No. 5028, 04953
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.