Check Availability
  • DIAL 

    Spring Water Foam Hand Soap, 7.5 oz. Pump Bottle, None, 8 PK

  • Item # 48GE57
  • Mfr. Model # 05401
Spring Water Foam Hand Soap, 7.5 oz. Pump Bottle, None, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GE57
Mfr. Model # 05401
UNSPSC #53131608
Shipping Weight 5.2 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series None
Requires Dispenser Yes
Packaging Type Pump Bottle
Hygiene Form Foam
Size 7.5 oz.
Hygiene Properties None
Formula Foam
Fragrance Spring Water
Color Blue
Item Hand Soap
* This product's country of origin is subject to change