Check Availability
  • DIAL 

    Spring Water Foam Hand Soap, 1250mL Cartridge, Dial Duo, 3 PK

  • Item # 48GE54
  • Mfr. Model # 13437
Spring Water Foam Hand Soap, 1250mL Cartridge, Dial Duo, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GE54
Mfr. Model # 13437
UNSPSC #53131608
Shipping Weight 10.2 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Dial Duo
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1250mL
Hygiene Properties Antibacterial
Formula Foam
Fragrance Spring Water
Color Blue
Uses Dispenser Mfr. No. 99177, 99111
Item Hand Soap
* This product's country of origin is subject to change

Welcome Sign In