Check Availability
  • DIAL 

    Pear Foam Hand Soap, 7.5 oz Pump Bottle, Dial Complete, 8 PK

  • Item # 41D347
  • Mfr. Model # DIA 02934
  • (1)
Pear Foam Hand Soap, 7.5 oz Pump Bottle, Dial Complete, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DIALĀ® CompleteĀ® antibacterial foaming hand soap is a patented germ-killing hand wash that is gentle on hands. Light foam cleans hands without drying. Kills 99.99% of common germs. Fresh scent. Ideal for most commercial settings including healthcare facilities, daycares, schools, offices, and restaurants.
Show More Close
 

Technical Specifications

Item # 41D347
Mfr. Model # DIA 02934
UNSPSC #53131608
Catalog Page 1498
Shipping Weight 5.6 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Dial Complete
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Foam
Size 7.5 oz
Hygiene Properties Antibacterial
Formula Complete
Fragrance Pear
Color Green
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.