Check Availability
  • DIAL 

    Original Foam Hand Soap, 1 gal. Cartridge, Dial Complete, 4 PK

  • Item # 41D375
  • Mfr. Model # DIA 99795
Original Foam Hand Soap, 1 gal. Cartridge, Dial Complete, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DIALĀ® CompleteĀ® antibacterial foaming hand soap refill is a patented germ-killing hand wash that is gentle on hands. Light foam cleans hands without drying. Kills 99.99% of common germs. Fresh scent. Ideal for most commercial settings including healthcare facilities, daycares, schools, offices, and restaurants.
Show More Close
 

Technical Specifications

Item # 41D375
Mfr. Model # DIA 99795
UNSPSC #53131608
Catalog Page 1498
Shipping Weight 39.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Dial Complete
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1 gal.
Hygiene Properties None
Formula Complete
Fragrance Original
Color Pink
Uses Dispenser Mfr. No. DIA 98606
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.