Check Availability
  • DIAL 

    Liquid Body Wash, Floral, Fruity, 1000mL Cartridge, 8 PK

  • Item # 45FE47
  • Mfr. Model # 04031
Liquid Body Wash, Floral, Fruity, 1000mL Cartridge, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dial® Professional Spring Water® antibacterial body wash refill cartridge. Suitable for any facility requiring a total body cleansing product, including locker rooms, hotels, and nursing homes.
Show More Close
 

Technical Specifications

Item # 45FE47
Mfr. Model # 04031
UNSPSC #53131612
Shipping Weight 20.9 lbs
Country of Origin USA *
Hygiene Product Grouping Body Wash
Hygiene Series Dial Springwater
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 1000mL
Hygiene Properties None
Fragrance Floral, Fruity
Formula Moisturizing
Color Blue
Uses Dispenser Mfr. No. 03922, 03924, 03920
Item Body Wash
* This product's country of origin is subject to change