Check Availability
  • DIAL 

    Honeysuckle Foam Hand Soap, 1 gal. Cartridge, Dial Professional, 4 PK

  • Item # 41D374
  • Mfr. Model # DIA 98612
Honeysuckle Foam Hand Soap, 1 gal. Cartridge, Dial Professional, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DIALĀ® Professional Basics foaming lotion soap refill is a mild, gentle on the skin soap. Rinses clean so it's excellent for frequent hand washing, rinses clean. Ideal for most commercial settings including healthcare facilities, daycares, schools, offices, and restaurants. Dermatologist tested and hypoallergenic.
Show More Close
 

Technical Specifications

Item # 41D374
Mfr. Model # DIA 98612
UNSPSC #53131608
Catalog Page 1498
Shipping Weight 36.79 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Dial Professional
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1 gal.
Hygiene Properties Hypoallergenic
Formula Basics
Fragrance Honeysuckle
Color Green
Uses Dispenser Mfr. No. DIA 98609
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.