Check Availability
  • DIAL 

    Fresh Foam Hand Soap, 1250mL Cartridge, Dial Basics, 3 PK

  • Item # 33NU09
  • Mfr. Model # 05052
Fresh Foam Hand Soap, 1250mL Cartridge, Dial Basics, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33NU09
Mfr. Model # 05052
UNSPSC #53131608
Shipping Weight 10.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Dial Basics
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1250mL
Hygiene Properties Hypoallergenic
Formula Foam
Fragrance Fresh
Color Green
Uses Dispenser Mfr. No. 5028, 04953
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.