Check Availability
  • DIAL 

    Cranberry Foam Hand Soap, 7.5 oz Pump Bottle, None, 8 PK

  • Item # 41D348
  • Mfr. Model # DIA 03016
Cranberry Foam Hand Soap, 7.5 oz Pump Bottle, None, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DIALĀ® CompleteĀ® antibacterial foaming hand soap is a patented germ-killing hand wash that is gentle on hands. Light foam cleans hands without drying. Kills 99.99% of common germs. Fresh scent. Ideal for most commercial settings including healthcare facilities, daycares, schools, offices, and restaurants.
Show More Close
 

Technical Specifications

Item # 41D348
Mfr. Model # DIA 03016
UNSPSC #53131608
Catalog Page 1498
Shipping Weight 5.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Foam
Size 7.5 oz
Hygiene Properties None
Formula Complete
Fragrance Cranberry
Color Red
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.