Check Availability
  • DIAL 

    Aloe Vera Foam Hand Soap, 1000mL Cartridge, Dial, 6 PK

  • Item # 41D360
  • Mfr. Model # DIA 06060
Aloe Vera Foam Hand Soap, 1000mL Cartridge, Dial, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41D360
Mfr. Model # DIA 06060
UNSPSC #53131608
Shipping Weight 15.6 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Dial
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1000mL
Hygiene Properties Hypoallergenic
Formula Hypoallergenic
Fragrance Aloe Vera
Color Green
Uses Dispenser Mfr. No. DIA 06055 or DIA 06056
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.