Check Availability
  • DIAL 

    800mL Hand Sanitizer Cartridge, Dial Duo, 12 PK

  • Item # 48GE59
  • Mfr. Model # 95862
800mL Hand Sanitizer Cartridge, Dial Duo, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 48GE59
Mfr. Model # 95862
UNSPSC #53131626
Shipping Weight 19.95 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Dial Duo
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Gel
Size 800mL
Hygiene Properties Antibacterial
Fragrance Unscented
Formula Alcohol
Uses Dispenser Professional 1000 Dispensers
Standards FDA
Features Antibacterial, Moisturizer, Hand Cleaning, Disinfectant, Germ-Killer
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms