Check Availability
  • DIAL 

    16 oz. Hand Sanitizer Pump Bottle, None, 8 PK

  • Item # 48GE58
  • Mfr. Model # 00213
16 oz. Hand Sanitizer Pump Bottle, None, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 48GE58
Mfr. Model # 00213
UNSPSC #53131626
Shipping Weight 9.05 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Gel
Size 16 oz.
Hygiene Properties None
Fragrance Unscented
Formula Alcohol
Standards FDA
Features Antibacterial, Moisturizer, Hand Cleaning, Disinfectant, Germ-Killer
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms