Check Availability
  • DIAL 

    1200mL Hand Sanitizer Cartridge, Dial Duo, 3 PK

  • Item # 48GE56
  • Mfr. Model # 13413
1200mL Hand Sanitizer Cartridge, Dial Duo, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 48GE56
Mfr. Model # 13413
UNSPSC #53131626
Shipping Weight 8.65 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Dial Duo
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Gel
Size 1200mL
Hygiene Properties Antibacterial
Fragrance Unscented
Formula Alcohol
Uses Dispenser Duo Touch-Free Dispensers
Features Antibacterial, Cleaner, Disinfectant, Germ-Killer
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms