Check Availability
  • DIAL 

    1200mL Hand Sanitizer Cartridge, Dial Duo, 3 PK

  • Item # 33NU08
  • Mfr. Model # 99153
1200mL Hand Sanitizer Cartridge, Dial Duo, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 33NU08
Mfr. Model # 99153
UNSPSC #53131626
Shipping Weight 8.8 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Dial Duo
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties Antibacterial
Fragrance Unscented
Formula Ethyl Alcohol
Package Configuration 10-7/8"H x 11-11/16"W x 7-1/4"L
Uses Dispenser Mfr. No. DIA 99117, DIA 99111
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms