Check Availability
  • DIABLO CONTROLS, INC. 

    10 to 30VAC, 1-Channel Vehicle Detector; Features: Low Current

  • Item # 36JH72
  • Mfr. Model # DSP-7
10 to 30VAC, 1-Channel Vehicle Detector; Features: Low Current
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JH72
Mfr. Model # DSP-7
UNSPSC #46171608
Shipping Weight 0.3 lbs
Country of Origin China *
Item Vehicle Detector
Number of Channels 1
Power Required 10 to 30VAC
Operating Temp. Range -35 Degrees to 165 Degrees F
Detection Range Variable
Loop Impedance 20 to 2000 MHz
Sensitivity Variable
Contact Rating 1A @ 110VAC
Features Low Current
Includes Relay
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms