Check Availability
  • DIABLO CONTROLS, INC. 

    10 to 30VAC, 1-Channel Vehicle Detector

  • Item # 36JH51
  • Mfr. Model # DSP-13P - 75'
10 to 30VAC, 1-Channel Vehicle Detector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36JH51
Mfr. Model # DSP-13P - 75'
UNSPSC #46171608
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Vehicle Detector
Number of Channels 1
Power Required 10 to 30VAC
Operating Temp. Range -35 Degrees to 165 Degrees F
Detection Range Variable
Loop Impedance 20 to 2000 MHz
Sensitivity Variable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms