Check Availability
  • DIABLO 

    9" Straight and Tapered Back Steel, Carbide Reciprocating Saw Blade, TPI: 3

  • Item # 422W45
  • Mfr. Model # DS0903CP3
9" Straight and Tapered Back Steel, Carbide Reciprocating Saw Blade, TPI: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422W45
Mfr. Model # DS0903CP3
UNSPSC #27112802
Shipping Weight 0.3 lbs
Country of Origin USA *
For Use With Saw Type Reciprocating Saws
Item Reciprocating Saw Blade
Primary Saw Application Wood
Teeth per Inch 3
Length 9"
Material Steel, Carbide
Height 1"
Back Straight and Tapered
Shank 1/2" Universal
Number of Cutting Edges 1
Application Metalworking, Construction
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.