Check Availability
  • DIABLO 

    9" Straight and Tapered Back Steel Reciprocating Saw Blade, TPI: 10

  • Item # 404N07
  • Mfr. Model # DS0910CF
9" Straight and Tapered Back Steel Reciprocating Saw Blade, TPI: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404N07
Mfr. Model # DS0910CF
UNSPSC #27112802
Shipping Weight 0.12 lbs
Country of Origin USA *
For Use With Saw Type Reciprocating Saws
Item Reciprocating Saw Blade
Primary Saw Application Metal
Teeth per Inch 10
Length 9"
Material Steel
Height 1"
Back Straight and Tapered
Shank 1/2" Universal
Number of Cutting Edges 1
Application Metal Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.