Check Availability
12" Straight and Tapered Back Steel Reciprocating Saw Blade, TPI: 3
  • DIABLO 

    12" Straight and Tapered Back Steel Reciprocating Saw Blade, TPI: 3

  • Item # 404N03
  • Mfr. Model # DS1203CP
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 404N03
Mfr. Model # DS1203CP
UNSPSC #27112802
Shipping Weight 0.13 lbs
Country of Origin Varies *
For Use With Saw Type Reciprocating Saws
Item Reciprocating Saw Blade
Primary Saw Application Wood
Teeth per Inch 3
Length 12"
Material Steel
Height 1"
Back Straight and Tapered
Shank 1/2" Universal
Number of Cutting Edges 1
Application Wood, Pruning

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.