Check Availability
  • DEXTER RUSSELL 

    9" Offset Slicer Bread Knife, White

  • Item # 4VEC4
  • Mfr. Model # 13583
9" Offset Slicer Bread Knife, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Textured handle withstands both high and low temperatures, and is slip-resistant. Product has impervious blade-to-handle seal and blades that resist stains.
Show More Close
 

Technical Specifications

Item # 4VEC4
Mfr. Model # 13583
UNSPSC #52151702
Catalog Page 1453
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Bread Knife
Type Offset Slicer
Length 9"
Blade Type Scalloped
Blade Material High Carbon Steel
Handle Sanitary Polypropylene
Handle Color White
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms