Check Availability
  • DEXTER RUSSELL 

    3-1/8" Tapered Point Paring Knife, White

  • Item # 38X898
  • Mfr. Model # 31611
3-1/8" Tapered Point Paring Knife, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sani-SafeĀ® Tapered Point Paring Knife has a impervious seal of blade to handle sanitation and durability. High-carbon, high-alloy, stainless steel, individually ground and honed blade gives enhanced sharpness, edge holding, and ease of re-sharpening. Superior blade shape for easier slicing. Textured, slip-resistant handle with protective finger grip withstands high and low temperatures.
Show More Close
 

Technical Specifications

Item # 38X898
Mfr. Model # 31611
UNSPSC #48101801
Catalog Page 1453
Shipping Weight 0.07 lbs
Country of Origin Japan *
Item Tapered Point Paring Knife
Length 3-1/8"
Blade Type Stain Free High Carbon Steel
Blade Material 420 Stainless Steel
Handle Polypropylene
Finger Guard Yes
Handle Color White
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms