Check Availability
  • DEXTER RUSSELL 

    3-1/8" Paring Knife, Black

  • Item # 4VEA7
  • Mfr. Model # 31611B
3-1/8" Paring Knife, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knives provide quality and value with blades that resist stains and a slip-resistant handle.
Show More Close
 

Technical Specifications

Item # 4VEA7
Mfr. Model # 31611B
UNSPSC #52151702
Catalog Page 1453
Shipping Weight 0.07 lbs
Country of Origin Japan *
Item Paring Knife
Length 3-1/8"
Blade Type Straight
Blade Material High Carbon Steel
Handle Sanitary Polypropylene
Handle Color Black
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms