Check Availability
  • DEXTER RUSSELL 

    3-1/4" Paring Paring Knife, Blue

  • Item # 54RY56
  • Mfr. Model # 15303C
3-1/4" Paring Paring Knife, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sani-SafeĀ® Paring Knife has a impervious seal of blade to handle sanitation and durability. High-carbon, high-alloy, stainless steel, individually ground and honed blade gives enhanced sharpness, edge holding, and ease of re-sharpening. Superior blade shape for easier slicing. Textured, slip-resistant handle with protective finger grip withstands high and low temperatures.
Show More Close
 

Technical Specifications

Item # 54RY56
Mfr. Model # 15303C
UNSPSC #52151702
Catalog Page 1453
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Paring Knife
Type Paring
Length 3-1/4"
Blade Type Straight
Blade Material Stainless Steel
Handle Polypropylene
Finger Guard Yes
Handle Color Blue
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms