Check Availability
  • DEXTER RUSSELL 

    3-1/4" Paring Knife, White

  • Item # 4VEC5
  • Mfr. Model # 15373
3-1/4" Paring Knife, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Textured handle withstands both high and low temperatures, and is slip-resistant. Product has impervious blade-to-handle seal and blades that resist stains.
Show More Close
 

Technical Specifications

Item # 4VEC5
Mfr. Model # 15373
UNSPSC #52151702
Catalog Page 1289
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Paring Knife
Length 3-1/4"
Blade Type Scalloped Paring
Blade Material High Carbon Steel
Handle Sanitary Polypropylene
Handle Color White
NSF Certified Yes
* This product's country of origin is subject to change

Welcome Sign In