Check Availability
  • DEXTER RUSSELL 

    3-1/4" Paring Knife, Brown

  • Item # 3HU19
  • Mfr. Model # 15271
3-1/4" Paring Knife, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Traditionalâ„¢ Paring Knife has a functional natural hardwood handle that is secured to blade with brass compression rivets.High-carbon, high-alloy, stainless steel blade gives enhanced sharpness, edge holding, and ease of re-sharpening. Superior blade shape for easire slicing. Formed handle provides solid grip and has a hand-honed blade edge. Corrosion-resistant.
Show More Close
 

Technical Specifications

Item # 3HU19
Mfr. Model # 15271
UNSPSC #52151702
Catalog Page 1453
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Paring Knife
Length 3-1/4"
Blade Material High Carbon Steel
Handle Rosewood
Handle Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms