Check Availability
  • DEXTER RUSSELL 

    3-1/2" Paring Knife, White

  • Item # 3HU12
  • Mfr. Model # 15313
3-1/2" Paring Knife, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HU12
Mfr. Model # 15313
UNSPSC #52151702
Catalog Page 1453
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Paring Knife
Length 3-1/2"
Blade Material High Carbon Steel
Handle Sanitary Polypropylene
Handle Color White
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms