Check Availability
  • DEXTER 

    Exit Only Exit Device, Series ED2000, Aluminum Painted, Surface Vertical Rod

  • Item # 54FG34
  • Mfr. Model # ED2000-V-EO-3FT-SP28
Exit Only Exit Device, Series ED2000, Aluminum Painted, Surface Vertical Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FG34
Mfr. Model # ED2000-V-EO-3FT-SP28
UNSPSC #30171512
Shipping Weight 12.5 lbs
Country of Origin China *
Item Surface Vertical Rod
Exit Device Type Exit Only Exit Device
Lockdown Type Hex Dogging
Performance Heavy Duty
Electrical/Mechanical Mechanical
Grade 2
Finish Aluminum Painted
Door Width 29" to 36"
Series ED2000
Door Height Up to 120"
Fits Stile Width 3-1/2"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated No
Standards UL Listed
Lockset Function Exit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms