Check Availability
  • DEXTER 

    Exit Only Exit Device, Series ED2000, Dark Bronze Painted, Rim Panic Device

  • Item # 54FG29
  • Mfr. Model # ED2000-R-EO-3FT-SP313
Exit Only Exit Device, Series ED2000, Dark Bronze Painted, Rim Panic Device
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FG29
Mfr. Model # ED2000-R-EO-3FT-SP313
UNSPSC #30171512
Shipping Weight 12.5 lbs
Country of Origin China *
Item Rim Panic Device
Exit Device Type Exit Only Exit Device
Lockdown Type Hex Dogging
Performance Heavy Duty
Electrical/Mechanical Mechanical
Grade 2
Finish Dark Bronze Painted
Door Width 29" to 36"
Series ED2000
Door Height Up to 120"
Fits Stile Width 3-1/2"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated No
Standards UL Listed
Lockset Function Exit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms