Check Availability
  • DEXTER 

    Exit Only Exit Device, Series ED1000, Satin Chrome, Fire Rim Device

  • Item # 54FG15
  • Mfr. Model # ED1000-R-F-EO-3FT-US26D
Exit Only Exit Device, Series ED1000, Satin Chrome, Fire Rim Device
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FG15
Mfr. Model # ED1000-R-F-EO-3FT-US26D
UNSPSC #30171512
Shipping Weight 12.5 lbs
Country of Origin China *
Item Fire Rim Device
Exit Device Type Exit Only Exit Device
Lockdown Type Hex Dogging
Performance Heavy Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Satin Chrome
Door Width 29" to 36"
Series ED1000
Door Height Up to 120"
Fits Stile Width 4-1/4"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated Yes
Standards UL Listed
Lockset Function Exit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms