Check Availability
  • DEXTER 

    Escutcheon Trim, Type Lever

  • Item # 54FG19
  • Mfr. Model # ED1000T-CLRM-R-ESC-NC-26D
Escutcheon Trim, Type Lever
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FG19
Mfr. Model # ED1000T-CLRM-R-ESC-NC-26D
UNSPSC #30171512
Shipping Weight 4.0 lbs
Country of Origin China *
Item Escutcheon Trim
Performance Heavy Duty
Door Handing Non-Handed
Series ED1000
Fire Rated Yes
Color Silver
Finish Satin Chrome
Max. Door Height 120"
Max. Door Width 48"
Fits Stile Width 4-1/4"
For Door Thickness 1-3/4"
Application Exterior Trim for Exit Classroom Device
Overall Length 6"
Overall Width 3"
Grade 1
Standards UL Listed
ADA Compliant Yes
Style Lever
* This product's country of origin is subject to change

Compliance and Restrictions